19-1/2 in. Bottom Rack in Stainless Steel
Iron/Tones® 19-1/2 in. Bottom Rack in Stainless Steel
Frequently Purchased Together
Product Details
- Helps protect sink surface from daily wear
- Dishwasher safe
- Fits in the bowl of the K-6585 Iron/Tones kitchen sink
- Rubber feet provide added protection
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Iron/Tones® K-6585 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Iron/Tones®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- IAPMO Listed -:
- No
- Length:
- 19-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 19-1/2 in x 14 in
- Width:
- 14 in