20-7/8 x 20-7/8 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Almond
Iron/Tones® 20-7/8 x 20-7/8 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 9-1/2"
- Minimum base cabinet width 21"
- Mix and match shapes and colors of Iron/Tones basins® for a customized effect in your kitchen
- Crafted of durable Kohler® cast iron, guaranteed not to chip, crack or burn
- No faucet holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Iron/Tones®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Square
- Sink Bowl Size:
- 18 in x 18 in x 9-1/2 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-7/8 in x 20-7/8 in