KOHLER

Iron/Tones® Dual Mount Basin in Cane Sugar™

Part #K2826-FD  |  Manufacturer Part #2826-FD

Color/Finish: Cane Sugar™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round-in-square basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • No faucet holes
  • Minimum faucet spout reach of 5" required to provide adequate clearance into lavatory basin

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A122.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Collection: Iron/Tones®

Color Finish: Cane Sugar™

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24-3/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 24-3/4 in x 15-5/8 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 23-3/4 in x 14-1/2 in x 3-7/8 in

Sink Depth: 5-7/8 in

Sink Installation Type: Dual Mount

Sink Material: Enameled Cast Iron

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 15-5/8 in