KOHLER
Iron/Tones® Dual Mount Basin in White
Part #K2827-0 | Item #2936959 | Manufacturer Part #2827-0
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 20
How to get it:
Product Details
- Round-in-square basin
- No faucet holes and requires wall-mount or counter mount faucet
- No faucet holes
- Includes overflow cover in polished chrome only
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.2, CSA B651
Collection: Iron/Tones®
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 16-3/8 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 16-3/8 in x 15-5/8 in
Pedestal Only - FEI: No
Product Type: Basin
Shape: Rectangular
Sink Bowl Size: 15-1/4 in x 14-1/2 in x 3-3/4 in
Sink Depth: 5-3/4 in
Sink Installation Type: Dual Mount
Sink Material: Enameled Cast Iron
Sink Size Range: Less than 20 in
Vessel Only - FEI: No
WaterSense Labeled: No
Width: 15-5/8 in