1.28 gpf Toilet Tank in Ice™ Grey
Irvine® 1.28 gpf Toilet Tank in Ice™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Revolution 360 swirl flushing system powered by AquaPiston
- ContinuousClean automatically cleans toilet bowl with every flush
- Toilet bowl and toilet seat sold separately
- Standard left-hand Polished Chrome trip lever included
- Revolution 360™ swirl flushing technology generates a forceful swirling motion to keep the bowl cleaner, longer
- 1.28 gallons per flush (gpf)
- Works with any toilet bowl cleaner tablets. Tablets last for more than one year in ContinuousClean system
- ContinuousClean system automatically dispenses cleaning solution with every flush
- Combines with the K-20485 bowl to create a complete K-90097 Irvine™ ContinuousClean toilet
- Supply line not included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B-45.1
- Collection:
- Irvine®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 16-1/10 in
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 14-9/16 in