24 in. Brass Towel Bar in Vibrant Polished Nickel
iV Georges Brass® 24 in. Brass Towel Bar in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with IV Georges Brass faucets and accessories
- Double equal basin design
- Inspired by 18th-century English designs, IV Georges Brass accessories portray a traditional Georgian style for the bath or powder room
- This classic sink will add a touch of elegance to your kitchen design
- A perfect marriage of form and function
- Smart Divide(R) low profile basin divider offers ease of handling large items within the sink
- Crafted of durable KOHLER(R) Cast Iron, guaranteed not to chip, crack or burn
Specifications
- ADA Compliant:
- No
- Collection:
- iV Georges Brass®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 4-1/2 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 4-1/2 in