3-Hole Deckmount Bath Faucet Trim in Vibrant Brushed Nickel
iV Georges Brass® 3-Hole Deckmount Bath Faucet Trim in Vibrant Brushed Nickel
Product Details
Product Details
- Inspired by 18th-century English designs, IV Georges Brass faucets portray a traditional Georgian style that enhances any bath environment with elegant details
- This bath faucet trim features lever handles accented with ornate stem pieces, pair this trim with high-flow ceramic disc valves for optimal performance
- Two-handle bath faucet trim
- Solid brass construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards 2 times
- Completes IV Georges design solution with KOHLER® accessories
- Roman slip-fit non-diverter bath spout
- Trim only, requires valve to complete installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651, CSA B125.1
- Collection:
- iV Georges Brass®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Slip Fit, OD, ID
- Faucet Connection Size:
- 7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-1/2 in
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 9-5/8 in
- WaterSense Labeled:
- No