7-3/8 in. Wall Mount Horizontal Toilet Tissue Holder in Vibrant Brushed Nickel
iV Georges Brass® 7-3/8 in. Wall Mount Horizontal Toilet Tissue Holder in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- iV Georges Brass®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Height:
- 5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 4-1/2 in