Pressure Balancing Bath and Shower Faucet Trim with Push-Button Diverter and Single Lever Handle in Vibrant Brushed Nickel
IV Georges Brass® Pressure Balancing Bath and Shower Faucet Trim with Push-Button Diverter and Single Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completes IV Georges brass design solution with KOHLER fixtures and accessories
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards
- Trim only, requires valve and ceramic dial plate to complete installation
- Premium material construction for durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- IV Georges Brass®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- No