Trip Lever in Vibrant Polished Brass
IV Georges Brass® Trip Lever in Vibrant Polished Brass
Product Details
Product Details
- For Portrait toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- IV Georges Brass®
- Color Finish Name:
- Polished Brass
- Length:
- 3-1/8 in
- WaterSense Labeled:
- No
- Width:
- 1-7/16 in