Valve Trim with Single Lever Handle in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

IV Georges Brass® Valve Trim with Single Lever Handle in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

IV Georges Brass® Valve Trim with Single Lever Handle in Vibrant Brushed Bronze

  • Fast #
  • Part #KTS6810-4D-BV
  • Item #7182098
  • Manufacturer Part #TS6810-4D-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • This new TS6810-4D trim replaces the existing T6810-4D trim. The new trim is identical and includes trim adapter kits for both Rite-Temp® K-304/K-2971 HiFlow and the new K-8304 series valve
  • Coordinates with IV Georges Brass® faucets and accessories
  • Requires K-146 Antique™ ceramic dial plate
  • Includes ADA-compliant metal lever handle (excludes dial plate)
  • Single handle controls both on/off activation and temperature setting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B651, CSA B125.1
Collection:
IV Georges Brass®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Height:
3-3/4 in
Height:
3-3/4 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
80 psi
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
3-3/4 in