J Hook Assembly in Matte Nickel

You last purchased this on
 
KOHLER

J Hook Assembly in Matte Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

J Hook Assembly in Matte Nickel

  • Fast #
  • Part #K1017813-01-MX
  • Item #1851956
  • Manufacturer Part #1017813-01-MX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Faucet Part Type:
J Hook Assembly
WaterSense Labeled:
No