19-1/2 x 34-1/2 in. Wood, Glass and Veneers Framed Rectangular Mirror in Linen White

You last purchased this on
 
KOHLER

Jacquard® 19-1/2 x 34-1/2 in. Wood, Glass and Veneers Framed Rectangular Mirror in Linen White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Jacquard® 19-1/2 x 34-1/2 in. Wood, Glass and Veneers Framed Rectangular Mirror in Linen White

  • Fast #
  • Part #K99664-1WA
  • Item #4813727
  • Manufacturer Part #99664-1WA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wood frame with catalyzed conversion varnish provides a durable moisture resistant finish
  • Includes hardware for wall-mount installation
  • Coordinates with Jacquard™ vanities for a matched ensemble
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Collection:
Jacquard®
Color Finish Category:
Whites
Color Finish Name:
Linen White
Depth:
3/4 in
Height:
34-1/2 in
Installation Type:
Wall Mount
Material:
Wood, Glass, Veneers
Product Type:
Framed Rectangle Mirror
UL Listed:
No
Width:
19-1/2 in