34-1/2 x 19-1/2 x 3/4 in. Rectangular Mirror in Batiste Black
Jacquard® 34-1/2 x 19-1/2 x 3/4 in. Rectangular Mirror in Batiste Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wood frame with catalyzed conversion varnish provides a durable moisture resistant finish
- Includes hardware for wall-mount installation
- Coordinates with Jacquard™ vanities for a matched ensemble
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Jacquard®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Batiste Black
- Depth:
- 3/4 in
- EPA Compliant:
- Yes
- ETL Listed:
- No
- Height:
- 34-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Wood, Glass, Veneers
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 34-1/2 in x 19-1/2 in x 3/4 in
- UL Listed:
- No
- Width:
- 19-1/2 in