34-1/2 x 48 in. Bathroom Vanity Cabinet with Furniture Leg in Felt Grey
Jacquard® 34-1/2 x 48 in. Bathroom Vanity Cabinet with Furniture Leg in Felt Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two doors and six drawers
- Frameless construction with full-overlay doors and drawers
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Coordinates with the Kohler® K-99685 Jacquard® ring pull (sold separately)
- Solid wood drawers with dovetail construction
- Legs offer the polished look of furniture in the bath
- Full-extension 18" depth drawers with slow-close under-mount slides for smooth opening
- Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
- Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet surrounds and side kits (sold separately)
- Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Jacquard®
- Color Finish Category:
- Greys
- Color Finish Name:
- Felt Grey
- Depth:
- 18 in
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- Product Type:
- Vanity
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in