Vessel Mount Bathroom Sink in White
Janet Echelman Veil™ Vessel Mount Bathroom Sink in White
Product Details
Product Details
- Produced in collaboration with renowned artist Janet Echelman
- Asymmetrical oval basin
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles
- Decorated with mixed metallic pattern on white background
- Coordinates with other products in the Veil collection
- No faucet holes; requires wall or counter-mount faucet
- Includes optional color-matched brass drain cover
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Janet Echelman Veil™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 20-9/16 in x 13-9/16 in x 3-9/16 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 14-1/16 in