2 gpm Pressure Balancing Bath and Shower Faucet with Single Lever Handle and Diverter Spout in Brushed Chrome
July™ 2 gpm Pressure Balancing Bath and Shower Faucet with Single Lever Handle and Diverter Spout in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle
- Premium construction ensures durability and reliability
- Tub and shower trim
- Coordinates with other products in the July collection
- Required Accessories: K304-CS-NA, K2971-KS-NA or K11748-K-NA
- Less showerhead
- Metal construction
- KOHLER finishes resist corrosion and tarnishing
- Item showen in Polished Chrome
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- July™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in