Pressure Balancing Shower Trim Set in Polished Chrome (Less Showerhead)
This product has been replaced by
Manufacturer Part #TLS98009-4-CP
July™ Pressure Balancing Shower Trim Set in Polished Chrome (Less Showerhead)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle is ADA-compliant
- Premium construction ensures durability and reliability
- Shower trim
- Coordinates with other products in the July collection
- Item showen in Brushed Chrome
- Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
- Includes lever handle, showerarm and flange, and valve trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B125.2
- Collection:
- July™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Trim Only:
- Yes
- WaterSense Labeled:
- No