Kohler

July™ Pressure Balancing Valve Trim in Brushed Chrome (Less Valve)

Part #KT98147-4  |  Manufacturer Part #T98147-4-G

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve trim less diverter button
  • Lever handle is ADA-compliant
  • Premium construction ensures durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Metal construction
  • Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
  • Coordinates with other products in the July collection
  • Item showen in Polished Chrome

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: July™

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Faucet Height: 6-1/2 in

Flow Rate: 2 gpm

Green: WaterSense, Yes

Height: 6-1/2 in

IAPMO Listed: No

Material: Brass, Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

WaterSense Labeled: Yes

Width: 6-1/2 in