Pressure Balancing Valve Trim in Polished Chrome (Less Valve)
This product has been replaced by
Manufacturer Part #TS98147-4-CP
July™ Pressure Balancing Valve Trim in Polished Chrome (Less Valve)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle is ADA-compliant
- Premium construction ensures durability and reliability
- Valve trim less diverter button
- Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
- Coordinates with other products in the July collection
- Metal construction
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- July™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in