DESCRIPTION

  • This new Kohler® K-TLS98007-4 trim replaces the existing Kohler® K-T98007-4 trim, the new trim is identical, includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" NPT connection
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with July™ faucets

Kohler July™ Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

KTLS98007-4-CP

Manufacturer Part #: TLS98007-4-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
July™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
4-1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Metal
Spout Reach
4-7/8 in
Spout Type
Diverter
Trim Only
Yes
Tub Spout Reach
4-7/8 in
Tub Spout Type
Diverter
Type
KTLS98007-4-CP
Valve Trim Type
Pressure Balancing
WaterSense Labeled
No
Width
6-1/2 in

Print