Single Handle Centerset Bathroom Sink Faucet in Brushed Chrome
July™ Single Handle Centerset Bathroom Sink Faucet in Brushed Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Red/blue indexing on handles
- Flow rate: 1.2 gpm
- Single lever handle allows for both on/off activation and temperature setting
- Coordinates with other products in the July™ collection
- Flexible supplies for simplified installation
- Includes stationary spout, escutcheon plate and pop-up drain with 1-1/4" tailpiece
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- July™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 4-13/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-3/8 in
- Maximum Deck Thickness:
- 2-3/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 2-3/16 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in