Kohler

July™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #KP97282-4-CP  |  Manufacturer Part #P97282-4-CP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Lift rod and drain not included
  • Faucet handle features a red/blue temperature index
  • Flow rate: 0.5 gpm
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Flexible supplies for simplified installation
  • Secure aerator is vandal resistant
  • Coordinates with other products in the July™ collection

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Cartridge Type: Ceramic Disc

Collection: July™

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Type: Lever

Height: 4-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Pressure: 80 psi

NSF Certified: No

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Reach: 4-3/8 in

Trim Only: No

WaterSense Labeled: No