19-1/2 x 24 in. Wall-Hung Bathroom Vanity Cabinet with 2-Door in Walnut Flax

You last purchased this on
 
KOHLER

Jute® 19-1/2 x 24 in. Wall-Hung Bathroom Vanity Cabinet with 2-Door in Walnut Flax

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Jute® 19-1/2 x 24 in. Wall-Hung Bathroom Vanity Cabinet with 2-Door in Walnut Flax

  • Fast #
  • Part #K99539-1WM
  • Item #4812389
  • Manufacturer Part #99539-1WM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Walnut Flax Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two doors
  • Frameless construction with full-overlay doors
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Customize your storage with optional in-door accessories and medicine cabinet side kits (sold separately)
  • Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Wall hung design offers a clean and streamlined look
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Jute®
Color Finish Category:
Browns
Color Finish Name:
Walnut Flax
Depth:
21-7/8 in
Height:
19-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Solid Wood, Veneers
Product Type:
Vanity
Vanity Top Shape:
Rectangle
Width:
24 in