19-1/2 x 72 in. Wall-Hung Bathroom Vanity Cabinet with 4-Door and 1-Drawer in Jersey Oak

You last purchased this on
 
KOHLER

Jute® 19-1/2 x 72 in. Wall-Hung Bathroom Vanity Cabinet with 4-Door and 1-Drawer in Jersey Oak

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Jute® 19-1/2 x 72 in. Wall-Hung Bathroom Vanity Cabinet with 4-Door and 1-Drawer in Jersey Oak

  • Fast #
  • Part #K99550-1WJ
  • Item #4813148
  • Manufacturer Part #99550-1WJ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Jersey Oak Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Four doors and one drawer
  • Frameless construction with full-overlay doors and drawer
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
  • Solid wood drawers with dovetail construction
  • Wall hung design offers a clean and streamlined look
  • Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet side kits (sold separately)
  • Combines with Solid/Expressions™ vanity tops (sold separately) for a complete vanity
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Jute®
Color Finish Category:
Browns
Color Finish Name:
Jersey Oak
Depth:
18 in
Height:
19-1/2 in
IAPMO Listed -:
No
Installation Type:
Undermount, Wall Mount
Material:
Wood
Product Type:
Vanity
Vanity Top Shape:
Rectangle
Width:
72 in