2-1/8 x 3 in. Vanity Leg
Jute® 2-1/8 x 3 in. Vanity Leg
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Kohler® Jute® vanities
- Includes installation guide and hardware
- Legs offer the polished look of furniture in the bath
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Jute® Vanities
- CARB OTC LEED Compliant:
- No
- Collection:
- Jute®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 16 in
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Metal
- Width:
- 3 in