72 x 18 x 19-1/2 in. Wall Mount Wood Vanity in Walnut Flax
Jute® 72 x 18 x 19-1/2 in. Wall Mount Wood Vanity in Walnut Flax
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four doors and one drawer
- Split top drawer feature adds a hidden and shallow drawer for additional storage without compromising the look of the cabinet face
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
- Solid wood drawers with dovetail construction
- Wall hung design offers a clean and streamlined look
- Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
- Frameless construction with full-overlay doors and drawer
- Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet side kits (sold separately)
- Combines with Solid/Expressions™ vanity tops (sold separately) for a complete vanity
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Jute®
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut Flax
- Depth:
- 18 in
- Height:
- 19-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount, Wall Mount
- Material:
- Wood
- Vanity Top Shape:
- Rectangle
- Width:
- 72 in