Frequently Purchased Together
Product Details
Product Details
- Tapped for 2" NPT connection
- Material: Solid brass
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- Strainer Size:
- 3-3/4 in