16 x 16 in. Round Undermount Bathroom Sink in Translucent Sandalwood

You last purchased this on
 
KOHLER

Kallos® 16 x 16 in. Round Undermount Bathroom Sink in Translucent Sandalwood

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kallos® 16 x 16 in. Round Undermount Bathroom Sink in Translucent Sandalwood

  • Fast #
  • Part #K2361-TG7
  • Item #7116786
  • Manufacturer Part #2361-TG7
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Translucent Sandalwood Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Glass material provides a strong durable surface that is easy to clean yet visually distinctive
  • Distinctive round spun-glass basin
  • Fits in or within a standard size countertop and works with a variety of faucet styles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124, ANSI Z401
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11, CSA B45.5
Collection:
Kallos®
Color Finish Category:
Browns
Color Finish Name:
Translucent Sandalwood
Drain Location:
Center
Drain Opening:
1-5/8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
13-5/8 in x 13-5/8 in
Sink Depth:
5-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
Width:
16 in