Karbon® Single Handle Kitchen Faucet in Vibrant® Stainless

Part #K6227-C11-VS  |  Item #3813975  |  Manufacturer Part #6227-C11-VS

$1,777.43 EACH
(Pricing is for Vibrant® Stainless)

Color/Finish: Vibrant® Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Unique articulated joint design directs water to any angle and folds out of the way when not in use
  • Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
  • Integral sprayhead provides laminar flow or aerated spray at the touch of a button
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • Integral sprayhead with button control
  • Metal and carbon fiber construction

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Karbon®

Color Finish: Vibrant® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 6-15/16 in

Spout Reach: 13-1/4 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 2-5/8 in

Frequently Purchased Together

+
+
+
+
$0