Single Lever Handle Bar Faucet in Vibrant Stainless

You last purchased this on
 
KOHLER

Karbon® Single Lever Handle Bar Faucet in Vibrant Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Karbon® Single Lever Handle Bar Faucet in Vibrant Stainless

  • Fast #
  • Part #K6268-C11-VS
  • Item #5081082
  • Manufacturer Part #6268-C11-VS
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
  • Integral sprayhead provides both laminar flow and spray functions at the touch of a button for both filling and cleaning/rinsing functionality
  • Unique articulated joint design directs water to any angle and folds out of the way when not in use
  • Flexible supplies for simplified installation
  • Flow rate: 1.8 gpm at 60 psi
  • ADA compliant lever handle
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Karbon®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
Faucet Height:
12 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
12 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Pressure - High:
60
Spout Height:
8 in
Spout Reach:
6 in
Spout Type:
Articulated
Trim Only:
No
WaterSense Labeled:
No