Single Function Showerhead in Vibrant® Brushed Bronze
Katalyst® Single Function Showerhead in Vibrant® Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
- MasterClean™ sprayface with translucent nozzles is easy to clean
- Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
- Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
- Flow rate: 2.5 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Katalyst®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Diameter:
- 8-7/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 8-7/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No