Kathryn® 1-Hole Bathroom Rectangular Lavatory Basin in Black Black

Part #K2323-1-7  |  Item #1855105  |  Manufacturer Part #2323-1-7

Color/Finish: Black Black™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Rectangular basin
  • Overflow drain
  • Combines with the K-2324 pedestal to create the K-2322-1 Kathryn® pedestal sink
  • Coordinates with other products in the Kathryn® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Kathryn®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Fireclay

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 27 in x 20 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17 in x 11-1/2 in x 4-1/8 in

Sink Depth: 7-7/8 in

Sink Installation Type: Pedestal

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: Yes