27 x 20 in. Rectangular Pedestal Sink and Base in White
Kathryn® 27 x 20 in. Rectangular Pedestal Sink and Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 27 x 22 in. Rectangular Pedestal Bathroom Sink in White
Part #K2323-1-0
KOHLER 14-1/2 x 13 in. Pedestal Sink Base in White
Part #K2324-0
- Rectangular basin
- Overflow drain
- Single faucet hole
- Coordinates with other products in the Kathryn® collection
- Combination consists of the Kohler® K-2323-1 sink and Kohler® K-2324 pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Kathryn®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 35 in
- IAPMO Listed -:
- No
- Length:
- 27 in
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 11-1/2 in x 4-1/8 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 20 in
- Vessel Only:
- No
- Width:
- 20 in