Kathryn® 42 x 22 in. Console Tabletop in White

Part #K3029-0  |  Item #1577775  |  Manufacturer Part #3029-0

$1,765.91 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 10"
  • Precut for the K-2297-G Kathryn® under-mount sink
  • Coordinates with Kathryn® console legs and other products in the Kathryn® collection
  • Precut for the K-2297-G Kathryn® under-mount sink

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 10 in

Collection: Kathryn®

Color Finish: White

Color Finish Category: Whites

Height: 34 in

IAPMO Listed: No

Length: 42 in

Material: Fireclay

Width: 22-1/2 in