48 in. Rectangle Shower Base in White

You last purchased this on
 
KOHLER

Kathryn® 48 in. Rectangle Shower Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® 48 in. Rectangle Shower Base in White

  • Fast #
  • Part #K9025-0
  • Item #1697148
  • Manufacturer Part #9025-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safeguard® slip-resistant finish for added safety
  • Single threshold for three-wall or alcove installation
  • Low-threshold design for easy entry and exit
  • Coordinates with other products in the Kathryn® collection
  • Center drain location
  • Material: Cast iron
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Coating:
Enamel
Collection:
Kathryn®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
4-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount, Alcove
Length:
48 in
Material:
Cast Iron
Product Type:
Shower Base
Shower Base Shape:
Rectangle
Shower Installation Type:
Free-Standing
Threshold Height:
4-5/8 in
UL Listed:
No
Width:
36 in