14-1/2 x 13 in. Pedestal Sink Base in Mexican Sand™

You last purchased this on
 
KOHLER

Kathryn® 14-1/2 x 13 in. Pedestal Sink Base in Mexican Sand™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® 14-1/2 x 13 in. Pedestal Sink Base in Mexican Sand™

  • Fast #
  • Part #K2324-33
  • Item #1854312
  • Manufacturer Part #2324-33
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mexican Sand Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Kathryn® collection
  • Octagonal pedestal design is reminiscent of ancient roman architecture
  • Combines with Kohler® K-2323 Kathryn® basins to create a complete Kathryn® pedestal sink
  • Combine with a basin for pedestal installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2323 Vessel
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Kathryn®
Color Finish Category:
Neutrals
Color Finish Name:
Mexican Sand™
GSA Approved:
No
Height:
28-7/16 in
IAPMO Listed -:
No
Length:
14-1/2 in
Material:
Fireclay
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Pedestal
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No
WaterSense Labeled:
No
Width:
13 in