Kathryn® Console Lavatory Table Legs in Polished Chrome

Part #K6839-CP  |  Item #1578323  |  Manufacturer Part #6839-CP

$1,695.83 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of two legs
  • Combines with Kathryn® console table tops
  • Includes leg-leveling hardware
  • Coordinates with other products in the Kathryn® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Kathryn®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/4 in

Height: 31-11/16 in

IAPMO Listed: No

Length: 36 in

Material: Metal

Width: 3-1/4 in