Kathryn® Elongated Closed Front Toilet Seat with Cover in White

Part #K4701-SN-0  |  Item #1578572  |  Manufacturer Part #4701-SN-0

$157.24 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exclusive seat design for Kathryn K-3324 and K-3484 toilets
  • Vibrant® Polished Nickel hinges
  • Coordinates with other products in the Kathryn collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

Bowl Shape: Elongated

Brand Model Compatibility: [Kathryn® K-3324 Toilet, Kathryn® K-3484 Toilet]

CARB OTC LEED Compliant: No

Collection: Kathryn®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 1-1/16 in

IAPMO Listed: Yes

Length: 14-5/8 in

Seat Type: Toilet

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Width: 19-1/8 in