Elongated Closed Front Toilet Seat with Cover in White
Kathryn® Elongated Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vibrant® French gold hinges
- Coordinates with other products in the Kathryn® collection
- Exclusive seat design for Kathryn® Kohler® K-3324 and Kohler® K-3484 toilets
- Includes left-hand trip lever
- Less seat and supply
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Kathryn®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- Yes
- Length:
- 18-5/8 in
- Toilet Bowl Height:
- 31-1/4 in
- Toilet Bowl Length:
- 30-1/8 in
- Toilet Bowl Width:
- 21-1/4 in
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Two Piece
- Width:
- 14-5/8 in