Kathryn® Pedestal Bathroom Sink in White

Part #K2323-1-0  |  Item #1855057  |  Manufacturer Part #2323-1-0

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2324 pedestal to create the Kohler® K-2322-1 Kathryn® pedestal sink
  • Coordinates with other products in the Kathryn® collection
  • Material: Fireclay
  • Versatile pedestal lavatory suite offering accommodates rooms both large and small all with traditional styling that integrates with the Memoirs® suite

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Kathryn®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8-7/8 in

IAPMO Listed: No

Length: 27 in

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 27 in x 22 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17 in x 11-1/2 in x 4-1/8 in

Sink Depth: 8-7/8 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: Yes

Width: 22 in