DESCRIPTION

  • 1 1/2" pop-up drain
  • For through the floor installation
  • For use with Kathryn® whirlpool
  • Solid brass construction, exposed pop-up drain without overflow

Kohler Kathryn® Kathryn Pop-Up Drain

K7145

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kathryn®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
20-7/16 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS