Right-Hand Trip Lever in Vibrant® Moderne Brushed Gold

You last purchased this on
 
KOHLER

Kathryn® Right-Hand Trip Lever in Vibrant® Moderne Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® Right-Hand Trip Lever in Vibrant® Moderne Brushed Gold

  • Fast #
  • Part #K9131-R-BGD
  • Item #7013655
  • Manufacturer Part #9131-R-BGD
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Mounts vertically
  • Coordinates with other products in the Kathryn® collection
  • For use with the Kohler® K-3940-RA Kathryn® one-piece toilet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Kathryn® K-3940-RA One Piece Toilet
Collection:
Kathryn®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Handle Material:
Metal
Handle Type:
Trip Lever
Length:
3-3/16 in
Number of Handles:
Single Handle
Trip Lever Location:
Right-Hand
UL Listed:
No