Kathryn® Tapered Brass Table Leg in White

Part #K2317-SN-0  |  Item #1690174  |  Manufacturer Part #2317-SN-0

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of two legs
  • Combines with Kathryn® console table tops
  • Includes leg-leveling hardware
  • Coordinates with other products in the Kathryn® collection

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Kathryn®

Color Finish: White

Color Finish Category: Whites

Depth: 3-1/4 in

Height: 31-3/4 in

IAPMO Listed: No

Material: [Fireclay, Brass]

Width: 3-1/4 in