Trip Lever in Polished Chrome
Kathryn® Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Mounts vertically
- Coordinates with other products in the Kathryn® collection
- For use with Kohler® K-9451 and Kohler® K-3324 Kathryn® one and two-piece toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-9451 and K-3324 Kathryn® One and Two-Piece Toilets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kathryn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3-3/16 in
- Width:
- 1-7/16 in