Kathryn® Trip Lever in Vibrant Brushed Bronze

Part #K9131-BV  |  Item #4636403  |  Manufacturer Part #9131-BV

$70.73 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Mounts vertically
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-3940 and Kohler® K-3324 Kathryn® one-piece toilets
  • Coordinates with other products in the Kathryn® collection

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: K-3940 and K-3324 One-piece Toilets

CARB OTC LEED Compliant: No

Collection: Kathryn®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Handle Type: Trip Lever

IAPMO Listed: No

Length: 1-7/16 in

WaterSense Labeled: No

Width: 1-3/16 in