23-7/8 x 15-5/8 in. Rectangular Undermount Bathroom Sink in Biscuit

You last purchased this on
 
KOHLER

Kathryn® 23-7/8 x 15-5/8 in. Rectangular Undermount Bathroom Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® 23-7/8 x 15-5/8 in. Rectangular Undermount Bathroom Sink in Biscuit

  • Fast #
  • Part #K2297-96
  • Item #1718308
  • Manufacturer Part #2297-96
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Rectangular basin
  • Coordinates with other products in the Kathryn® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Kathryn®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
23-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21-3/8 in x 13-1/8 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Width:
15-5/8 in