Kohler

Kelston® 1.28 gpf Toilet Tank in Dune

Part #K4469-NY  |  Manufacturer Part #4469-NY

Color/Finish: Dune

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Combines with the Kohler® K-4306 bowl to create a complete Kohler® K-3755 Kelston® toilet
  • Coordinates with other products in the Kelston® collection

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: Kohler® K4306-NY Toilet Bowl

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Kelston®

Color Finish: Dune

Color Finish Category: Neutrals

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Trip Lever

Height: 14 in

IAPMO Listed: No

Length: 8-15/16 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: Tank, Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

Type: K4469-NY

WaterSense Labeled: No

Width: 16-3/4 in

Frequently Purchased Together

+
+
+
+

Price for bundle

$0