2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Kelston® 2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kelston® 2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #KT13492-4E-2BZ
  • Item #4336942
  • Manufacturer Part #T13492-4E-2BZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Showerhead flow rate: 2.0 gpm
  • Showerhead has 72 Masterclean™ spray nozzles
  • Tub and shower trim
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Complements Kelston faucets and accessories
  • Handle Type: Lever
  • Includes a diverter with a NPT connection, a spout, faceplate, showerhead, arm and flange
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kelston®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal, Plastic
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Spout Reach:
6 in
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/2 in