2.5 gpm Bath and Shower Faucet with Single Lever Handle and Diverter Spout in Oil Rubbed Bronze
Kelston® 2.5 gpm Bath and Shower Faucet with Single Lever Handle and Diverter Spout in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead flow rate: 2.2 gpm
- Showerhead has 72 Masterclean™ spray nozzles
- Tub and shower trim
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Complements Kelston faucets and accessories
- Handle Type: Lever
- Includes a diverter with a NPT connection, a spout, faceplate, showerhead, arm and flange
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kelston®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/2 in
- WaterSense Labeled:
- No